Motion
AF40-04D-XG
FILTER, MODULAR
MI ITEM #04424874
MFR #AF40-04D-XG
List Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTER, MODULAR
MI ITEM #04424874
MFR #AF40-04D-XG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.90/each for your price

Overview

Mfr description
AF40-04D-XG FILTER, MODULAR

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/2 BSPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Series
    AF
  • Body Size
    40
  • Drain Method
    Automatic
  • Port Gender
    Female
  • Thread Standard
    BSPT
  • Weight
    514.2 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text