Motion
VBA20A-F03GN
Tankless Series Booster Regulator - G Inlet Port, G Outlet Thread
Mi Item #04424885
MFR #VBA20A-F03GN
Price$563.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tankless Series Booster Regulator - G Inlet Port, G Outlet Thread
Mi Item #04424885
MFR #VBA20A-F03GN

Mfr description
VBA20A-F03GN BOOSTER REGULATOR 3/8
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.40/each

Specifications

Dimensions

  • Body Size
    20A
  • Weight
    3.9192 kg

Details

  • Knob Type
    Handle
  • Outlet Port Thread Type
    G
  • Product Type
    Booster Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)