Motion
CDRQ2BW30-180C-A93L

SMC CORP OF AMERICA
CDRQ2BW30-180C-A93L

Rack-and-Pinion Actuator - Double Shaft, Basic Mount, 180 ° Angle of Rotation, 30 mm Body Size
MI ITEM #04424890
MFR #CDRQ2BW30-180C-A93L
List Price$453.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRQ2BW30-180C-A93L

Rack-and-Pinion Actuator - Double Shaft, Basic Mount, 180 ° Angle of Rotation, 30 mm Body Size
MI ITEM #04424890
MFR #CDRQ2BW30-180C-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$453.89/each for your price

Overview

Mfr description
CDRQ2BW30-180C-A93L

Specifications

  • Actuator Type
    Rack-and-Pinion
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    180 °
  • Mount Type
    Basic
  • Body Size
    30 mm
  • Cushion Type
    Air Cushion
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 1 s/90°
  • Cushion Angle
    40 °
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Length
    153 mm
  • Overall Width
    69 mm
  • Overall Height
    83 mm
  • Port 1 Size/Type
    1/8 Female BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text