Overview
Mfr description
096060-079 UHI-6-460 5 GAL, 20 LITER
Specifications
- CompositionSynthetic
- Food GradeYes
- Container Size5 gal (US)
- ManufacturerName (description attribute)Kluber Lubrication
- Container TypeJug
- CertificationNSF H1
- Oil TypeGear Oil
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data