Motion
G-2100
Synchronous Drive Belt - 14 mm Pitch, 2100 mm Pitch Length, 52.50 mm Width, 150 Teeth
MI ITEM #04425407
MFR #G-2100
Price$1,084.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 2100 mm Pitch Length, 52.50 mm Width, 150 Teeth
MI ITEM #04425407
MFR #G-2100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,084.07/each

Specifications

Dimensions

  • Overall Length
    2100 mm
  • Overall Width  
    52.50 mm
  • Pitch
    14 mm
  • Pitch Length
    2100 mm
  • Weight
    1.689 lbs
  • Width
    52.50 mm

Details

  • Belt Section
    Eagle NRG Green
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    150
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt

Overview

Mfr description
G-2100 SILENTSYNC BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought