Motion
O-2800
Synchronous Drive Belt - 14 mm Pitch, 2800 mm Pitch Length, 70 mm Width, 200 Teeth
MI ITEM #04425408
MFR #O-2800
Your Price$1,751.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 2800 mm Pitch Length, 70 mm Width, 200 Teeth
MI ITEM #04425408
MFR #O-2800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,751.76/each(List $2,177.66)

Overview

Mfr description
O-2800 SILENTSYNC BELT

Specifications

  • Pitch
    14 mm
  • Overall Length
    2800 mm
  • Overall Width
  • Number Of Teeth
  • Width
    70 mm
  • Color
    Orange
  • Pitch Length
    2800 mm
  • Weight
    3.00 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text