Motion
W-32S-H
W-32S-H
Mi Item #04425412
MFR #W-32S-H
Price$279.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W-32S-H
Mi Item #04425412
MFR #W-32S-H

Mfr description
W-32S-H SILENTSYNC SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.18/each

Specifications

Dimensions

  • For Belt Width
    33 mm
  • Pitch
    8 mm

Details

  • Number Of Teeth  
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)