Motion
G-36S-SF

CONTINENTAL
G-36S-SF

G-36S-SF
Mi Item #04425417
MFR #G-36S-SF
Price$669.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
G-36S-SF

G-36S-SF
Mi Item #04425417
MFR #G-36S-SF

Mfr description
G-36S-SF SILENTSYNC SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$669.08/each

Specifications

Dimensions

  • For Belt Width
    54.50 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)