Motion
G-3500
Synchronous Drive Belt - 14 mm Pitch, 3500 mm Pitch Length, 52.50 mm Width, 250 Teeth
MI ITEM #04425525
MFR #G-3500
Your Price$1,759.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 3500 mm Pitch Length, 52.50 mm Width, 250 Teeth
MI ITEM #04425525
MFR #G-3500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,759.59/each(List $2,111.51)

Overview

Mfr description
G-3500 SILENTSYNC BELT

Specifications

  • Pitch
    14 mm
  • Overall Length
    3500 mm
  • Overall Width
  • Number Of Teeth
  • Width
    52.50 mm
  • Color
    Green
  • Pitch Length
    3500 mm
  • Weight
    2.800 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text