Motion
156XL031

MEGADYNE
156XL031

XL, 0.2000 in Pitch, 15.6000 in Pitch Length, 0.3125 in Width, 78 Teeth, Chloroprene Material
MI ITEM #04425542
MFR #156XL031
Price$8.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
156XL031

XL, 0.2000 in Pitch, 15.6000 in Pitch Length, 0.3125 in Width, 78 Teeth, Chloroprene Material
MI ITEM #04425542
MFR #156XL031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.02/each

Specifications

Dimensions

  • Overall Length
    15.6000 in
  • Overall Width  
    0.3125 in
  • Pitch
    0.2000 in
  • Pitch Length
    15.6000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    78

Overview

Mfr description
156XL031 TIMING BELT-XL PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought