Motion
75AT10/1480

MEGADYNE
75AT10/1480

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 1480 mm Pitch Length, 75 mm Width, 148 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04425567
MFR #75AT10/1480
Price$478.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
75AT10/1480

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 1480 mm Pitch Length, 75 mm Width, 148 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04425567
MFR #75AT10/1480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$478.97/each

Specifications

Dimensions

  • Overall Length
    1480 mm
  • Overall Width  
    75 mm
  • Pitch
    10 mm
  • Pitch Length
    1480 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    148
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041295608

Overview

Mfr description
75AT10/1480 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought