Motion
5605179
IC928 Grade TiN/TiAlN coated Carbide APKT-Style Drilling Insert, Parallelogram Shaped, 0.139" thick
Mi Item #04425853
MFR #5605179
Price$45.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC928 Grade TiN/TiAlN coated Carbide APKT-Style Drilling Insert, Parallelogram Shaped, 0.139" thick
Mi Item #04425853
MFR #5605179

Mfr description
5605179 APKT 1003PDR HM90 IC928
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.55/each

Specifications

Dimensions

  • Corner Radius
    0.031 in
  • Included Angle
    85 °
  • Length
    0.451 in
  • Relief Angle
    11 °
  • Thickness
    0.139 in
  • Width
    0.266 in

Details

  • Chipbreaker
    PDR
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    HM90 APKT 1003PDR
  • Insert Style
    APKT
  • Manufacturer Grade
    IC928
  • Material
    Carbide
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)