Motion
59400CD
Pliers Clamp - Ratcheting, 4 in Maximum Opening Capacity
Mi Item #04425878
MFR #59400CD
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pliers Clamp - Ratcheting, 4 in Maximum Opening Capacity
Mi Item #04425878
MFR #59400CD

Mfr description
59400CD 4" HANDI-CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.83/each

Specifications

Dimensions

  • Throat Depth
    3 in

Details

  • Adjustment Type
    Ratcheting
  • Color
    Blue
  • Maximum Opening Capacity
    4 in
  • Tip Style
    Swivel Pad
  • Trigger Release
    Trigger Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)