1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
1210-7/8
Taper Lock Bushing - 1210 Series, 7/8 in Bore
MI ITEM #
04425937
MFR #
1210-7/8
Price
$46.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 1210-7/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
1210-7/8
Taper Lock Bushing - 1210 Series, 7/8 in Bore
MI ITEM #
04425937
MFR #
1210-7/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$46.70
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
7/8 in
Bushing Size
1210
Length Through
Bore
1.0000 in
Details
Bore Type
Finished Bore
UPC_NO
80067501225
Wrench Torque
175 in/lb
Overview
Mfr description
1210-7/8 TAPERED BUSHING INCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought