Motion
3535-65
Taper Lock Bushing - 3535 Series, 65 mm Bore, 18 x 4.40 mm Keyway, Cast Iron Material
Mi Item #04425954
MFR #3535-65
Price$144.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3535 Series, 65 mm Bore, 18 x 4.40 mm Keyway, Cast Iron Material
Mi Item #04425954
MFR #3535-65

Mfr description
3535-65 TAPERED BUSHING METRIC - BSW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.53/each

Specifications

Dimensions

  • Barrel Diameter Large End
    5.0000 in
  • Barrel Length
    3.5000 in
  • Bolt Circle Diameter
    4.8400 in
  • Bore Diameter  
    65 mm
  • Bushing Size
    3535
  • Keyway Size
    18 x 4.40 mm
  • Length Through Bore  
    3.5000 in
  • Maximum Bore Diameter  
    3.5000 in | 88.90 mm
  • Outside Diameter  
    5.0000 in
  • Screw Length
    1-1/2 in | 38.10 mm
  • Screw Thread Size
    1/2-13 UNC
  • Stocked Finished Bore
    65 mm
  • Weight
    7.7 lbs

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3535-65
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Screw Torque
    115 N-m
  • Wrench Torque
    115 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)