Motion
52SP
Coupler - Thread Size: 1/8 in, Thread Type: NPT
Mi Item #04426021
MFR #52SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupler - Thread Size: 1/8 in, Thread Type: NPT
Mi Item #04426021
MFR #52SP

Mfr description
52SP SWIVEL COUPLER WITH BALL CHECK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Operating Pressure
    7000 psi
  • Thread Size
    1/8 in

Details

  • Finish
    Zinc
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT
  • Type
    Coupler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)