Motion
610
Pistol Grease Gun - 14-1/2 oz Capacity, 4 in Hose Length
Mi Item #04426037
MFR #610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grease Gun - 14-1/2 oz Capacity, 4 in Hose Length
Mi Item #04426037
MFR #610

Mfr description
00610 GREASE GUN PISTOL STYLE G735
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    4 in

Details

  • Capacity
    14-1/2 oz
  • Fill Type
    3-Way
  • Hose Type
    Rigid
  • Product Type
    Grease Guns
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)