Motion
009129
Airflex ER Series Expanding Clutches and Brakes
Mi Item #04426313
MFR #009129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex ER Series Expanding Clutches and Brakes
Mi Item #04426313
MFR #009129

Mfr description
6ER200 (009129) RIM & TIRE
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Friction Width
    2 inch
  • Inertia
    0.1 pound per square foot
  • Size
    6 in-oz

Details

  • Application
    Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    ER
  • Configuration
    Single Element
  • Item Type
    Rim & Tube
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    ER Series
  • Static Torque Forward
    1540 LB.IN@75 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)