Overview
Mfr description
BN10-1010 NUT
Specifications
- ManufacturerName (description attribute)Thomson
- Measurement StandardInch
- MaterialSAE 660 bearing Bronze
- SeriesBN
- Lock Nut TypeFor Locking Screw
- Nominal Shaft Diameter1.50 in
- Outside Diameter1 in
- Overall Nut Width1-1/2 in
- Thread Size1-3/8 - 16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data