Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 FFOR, 1/4 ORB
- End 2 Size1/4 in
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- Description Keyword1/2 in Male Flat Face O-Ring x 1/4 in Male O-Ring Boss
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread13/16–16
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 7/16–20
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6801
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)