Specifications
Dimensions
- End 1 Size3/4 in, 27 mm
- End 1 Size Type3/4 FFOR, M18 w/O-Ring
- End 2 Size3/4 in, 27 mm
- End 2 Size Type3/4 FFOR, M18 w/O-Ring
Details
- Adapter Type45° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Metric, Metric to Flat Face O-Ring
- Description Keyword3/4 in Male Flat Face O-Ring x 27 mm Male Metric w/ O-Ring
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-3/16–12
- End 2 StyleMale Metric w/ O-Ring
- End 2 ThreadM27 x 2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7300
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)