Motion
MTO-324T
Slewing Ring - MT Series, Four-Point Contact, Gearless, 12.7500 in, 323.85 mm ID, 20.4860 in OD, 2.3750 in Width
Mi Item #04426444
MFR #MTO-324T
Price$5,082.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 12.7500 in, 323.85 mm ID, 20.4860 in OD, 2.3750 in Width
Mi Item #04426444
MFR #MTO-324T

Mfr description
MTO 324 T BRG
  • Ideally suited for applications such as truck mounted cranes, hoists, and non-precision industrial tables and positioners
  • Available from stock
  • Ball pitch diameters from 9 in to 40 in and moment load ratings up to 870,000 ft.-lbs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,082.09/each

Specifications

Dimensions

  • Bolt Circle Diameters
    14.3750 in, 18.8750 in, 365.13 mm, 479.43 mm
  • Diametral Pitch
    4
  • Inside Diameter  
    12.7500 in, 323.85 mm
  • Outside Diameter  
    20.4860 in
  • Overall Width  
    2.3750 in
  • Weight
    105 lbs, 47.63 kg

Details

  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729465029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)