1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FGQ95088YEL
Bucket - Rectangular Shape, Color: Yellow
MI ITEM #
04426468
MFR #
FGQ95088YEL
Price
$209.80
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Buckets, Pails and Lids
Rubbermaid FGQ95088YEL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FGQ95088YEL
Bucket - Rectangular Shape, Color: Yellow
MI ITEM #
04426468
MFR #
FGQ95088YEL
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$209.80
/each
Qty
Add to Cart
Specifications
Dimensions
Pail/Bucket Height
12.2 in
Pail/Bucket Length
25.1 in
Pail/Bucket Width
8.8 in
Details
Color
Yellow
Pail Bucket Shape
Rectangular
Product Types
Bucket
Overview
Mfr description
FGQ95088YEL HYGEN CHARGING BUCKET
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought