Motion
38159
78081059 Tensioner Parts & Hardware - Belt Tensioner, Steel Material
Mi Item #04426513
MFR #38159
Price$81.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78081059 Tensioner Parts & Hardware - Belt Tensioner, Steel Material
Mi Item #04426513
MFR #38159

Mfr description
38159 DRIVEALIGN AUTO TNSNR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.05/each

Specifications

Dimensions

  • Overall Width
    21 mm
  • Weight
    1.08 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • Tensioner Part Number
    38159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)