Motion
87110435
FleetRunner® 87110435 Automotive V-Belt - HC50 Size, 1 Section, 0.51 in Width, 43.50 in OAL, Notched Design, EPDM Material, FLEETRUNNER Series, Oil and Heat Resistant
MI ITEM #04426519
MFR #87110435
Your Price$34.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 87110435 Automotive V-Belt - HC50 Size, 1 Section, 0.51 in Width, 43.50 in OAL, Notched Design, EPDM Material, FLEETRUNNER Series, Oil and Heat Resistant
MI ITEM #04426519
MFR #87110435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.00/each(List $42.50)

Overview

Mfr description
9435HD FLEETRUNNER HD BELT
  • Patented material provides peak performance at extreme prolonged operating temperatures
  • Outperforms the competition on the most troublesome drives
  • Special compound provides un-matched flexibility, stability, load carrying capacity and belt life
  • Heavy-duty construction resists cracking and wear
  • Oil and heat-resistant
  • Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys

Specifications

  • Number Of Sections
    1
  • Top Width
    0.51 in
  • Overall Length
    43.50 in
  • Section Size
    HC50
  • Series
    FLEETRUNNER
  • Resistance
    Oil and Heat Resistant
  • Notched/Cogged
    Notched
  • Material
    EPDM
  • Application
    Automotive Vintage Vehicles, Lawn and Garden Equipment, Specialized Equipment
  • Angle
    38 °
  • Construction
    EPDM
  • Manufacturer Upc Number
    072053775785
  • UPC_NO
    072053775785
  • Weight
    0.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text