Motion
85550475
FleetRunner® Micro-V Belt - K Section, 6 Ribs, 0.807 in Width, 54.52 in OAL, Fleet Runner Series
MI ITEM #04426531
MFR #85550475
Your Price$38.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 6 Ribs, 0.807 in Width, 54.52 in OAL, Fleet Runner Series
MI ITEM #04426531
MFR #85550475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.16/each(List $47.70)

Overview

Mfr description
K060539HD FLEETRUNNER MICRO-V
  • Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys
  • Outperforms the competition on the most troublesome drives
  • Problem-solver designed for the toughest applications
  • Consistently outperforms all competitors
  • Oil and heat-resistant.

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    6
  • Top Width
    0.807 in
  • Overall Length
    54.52 in
  • Belt Series
    Fleet Runner
  • Material
    EPDM
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Rib Width
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text