Overview
Mfr description
K060588 MICRO-V BELT
Specifications
- ApplicationAutomotive Vehicles
- Section SizeK
- Number Of Ribs6
- Top Width0.807 in
- Overall Length59.37 in
- Belt SeriesStandard
- Construction TypeV-Ribbed
- Belt TypeMicro-V
- Weight0.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data