Motion
K061177
FleetRunner® 85522983 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 118.29 in OAL, Standard Series
MI ITEM #04426550
MFR #K061177
List Price$68.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85522983 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 118.29 in OAL, Standard Series
MI ITEM #04426550
MFR #K061177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.43/each for your price

Overview

Mfr description
K061177 MICRO-V BELT

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    6
  • Top Width
    0.807 in
  • Overall Length
    118.29 in
  • Belt Series
    Standard
  • Material
    EPDM
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.63 lbs
  • Rib Width
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text