Overview
Mfr description
K061369 MICRO-V BELT
Specifications
- ApplicationAutomotive Vehicles
- Section SizeK
- Number Of Ribs6
- Top Width0.807 in
- Overall Length137.50 in
- Belt SeriesStandard
- Construction TypeV-Ribbed
- Belt TypeMicro-V
- Weight0.70 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data