Motion
K080491
FleetRunner® 85523146 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 49.62 in OAL, Standard Series
MI ITEM #04426559
MFR #K080491
Your Price$53.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85523146 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 49.62 in OAL, Standard Series
MI ITEM #04426559
MFR #K080491

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.25/each(List $66.56)

Overview

Mfr description
K080491 MICRO-V BELT

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    8
  • Top Width
    1.087 in
  • Overall Length
    49.62 in
  • Belt Series
    Standard
  • Material
    EPDM
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.35 lbs
  • Rib Width
    1-3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text