1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
K080683HD
FleetRunner® 85550334 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 68.87 in OAL, Fleet Runner Series
MI ITEM #
04426566
MFR #
K080683HD
Price
$102.34
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Micro-V Belts
GATES RUBBER CO K080683HD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
K080683HD
FleetRunner® 85550334 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 68.87 in OAL, Fleet Runner Series
MI ITEM #
04426566
MFR #
K080683HD
Mfr description
K080683HD FLEETRUNNER MICRO-V
Patented material provides peak performance at prolonged extreme operating temperatures
Heavy-duty construction resists cracking and wear, even at extreme temperatures
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$102
.34
/each
Add to Cart
Specifications
Dimensions
Overall Length
68.87 in
Rib Width
28 mm
Section Size
K
Top Width
1.087 in
Details
Application
Automotive Vehicles
Belt Series
Fleet Runner
Belt Type
Micro-V
Construction Type
V-Ribbed
Number Of Ribs
8
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items