Motion
ARM1000-3A2-N01

SMC CORP OF AMERICA
ARM1000-3A2-N01

Manifold Mount Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread, 7.3 to 101.5 psi
Mi Item #04427602
MFR #ARM1000-3A2-N01
Price$113.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM1000-3A2-N01

Manifold Mount Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread, 7.3 to 101.5 psi
Mi Item #04427602
MFR #ARM1000-3A2-N01

Mfr description
ARM1000-3A2-N01 REGULATOR, MFLD
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.40/each

Specifications

Dimensions

  • Body Size
    1000
  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Size
    1
  • Weight
    263 g

Details

  • Air Flow
    100 lpm, 3.53 scfm
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    With Plug
  • Inlet Port Gender
    Female
  • Inlet Port Type
    NPT
  • Maximum Air Flow
    100 lpm, 3.53 scfm
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    101 psi
  • Mounting Type
    Manifold Mount
  • Number Of Stations  
    3
  • Outlet Port Gender
    Female
  • Outlet Port Position
    Main Body
  • Outlet Port Thread Type
    NPT
  • Piping Type
    A2 (IN: Common OUT: Main Body)
  • Pressure Gauge Included
    No
  • Proof Pressure
    174 psi
  • Series/System
    ARM
  • Set Pressure Range
    7.3 to 101.5 psi
  • Supply Type
    Centralized Supply
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)