Motion
27385
Preference® Paper Towel Roll - 2 Ply, 11.000 in Width, 8.800 in Towel Length, White Color
MI ITEM #04427761
MFR #27385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Preference® Paper Towel Roll - 2 Ply, 11.000 in Width, 8.800 in Towel Length, White Color
MI ITEM #04427761
MFR #27385

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27385 2 PLY 85 SHEETS

Specifications

  • Roll Or Sheets
    Roll
  • Color
    White
  • Ply
    2
  • Perforation
    Perforated
  • Towel Length
    8.800 in
  • Total Number Of Towels
    85
  • Towel Width
    11.000 in
  • Paper Towel Roll Type
    Standard
  • Plain Or Pattern
    Plain
  • To Use With
    GP#52701, GP#52720
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310273853
  • UPC_NO
    073310273853

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text