Motion
3104776
Indexable Face or Shell Mill - 2 in Cutting Diameter, 0.472 in Depth of Cut
Mi Item #04427770
MFR #3104776
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Face or Shell Mill - 2 in Cutting Diameter, 0.472 in Depth of Cut
Mi Item #04427770
MFR #3104776

Mfr description
3104776 H490 F90AX D2.00-5-.75-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size  
    3/4 in
  • Cutting Diameter  
    2 in
  • Depth of Cut  
    0.472 in
  • Overall Length
    1.575 in

Details

  • Complete Insert Style Comp
    H490 ANKX/ANCX 1706-FF, H490 ANKX/ANCX-17
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Cutting Edge Angle  
    90 °
  • Face Mill
    Face Mill
  • Full Toolholder Code
    H490 F90AX D2.00-5-.75-12
  • Helical Mill
    Helical Mill
  • Insert Holding Method
    Screw Only
  • Insert Style
    H490
  • Number Of Flutes
    4
  • Number of Inserts
    4
  • Parts & Accessories
    Screw (SR 14-591), Shell Locking Screw (SR UNF 1/2X20X1 B18.3), T-Handle (SW6-T), Torx Blade (BLD T20/M7)
  • Toolholder Style
    F90AX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)