Motion
3206 A C2

SKF
3206 A C2

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, 30 ° Contact Angle, C2
MI ITEM #04427776
MFR #3206 A C2
Your Price$85.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3206 A C2

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, 30 ° Contact Angle, C2
MI ITEM #04427776
MFR #3206 A C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.24/each(List $98.02)

Overview

Mfr description
3206 A C2 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C2
  • Radial Dynamic Load Capacity
    30 kN
  • Radial Static Load Capacity
    20.4 kN
  • Operating Temperature Range
    257 °F
  • Cage Material
    Steel
  • Inner Ring Width
    23.813 mm
  • Element Material
    Bearing steel
  • Max Rpm
    10000 rpm
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Series
    32
  • Weight
    0.64 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316573935414
  • UPC_NO
    7316573935414
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    3206 A C2 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text