Motion
44255
MORSE® Cutting Tools Square End Mill - 4553 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 3/8 in Mill Diameter, 4 Flutes, 3/4 in Length of Cut
MI ITEM #04427814
MFR #44255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4553 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 3/8 in Mill Diameter, 4 Flutes, 3/4 in Length of Cut
MI ITEM #04427814
MFR #44255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44255+TICN 4 FLUTE 3/8 DOUBLE END MILL

Specifications

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Keyway Mill
    No
  • Length of Cut
  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes
  • Overall Length
    3-1/2 in
  • Series
    4553
  • Shank Diameter
  • Shank Type
    Weldon Flat
  • Single Or Double End
  • Spiral Direction
    Right Hand Spiral
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text