Motion
CSW28-100-2Z-A-T

ROLLON CORP
CSW28-100-2Z-A-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 28 mm, Overall Length: 100 mm
MI ITEM #04427901
MFR #CSW28-100-2Z-A-T
Your Price$400.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW28-100-2Z-A-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 28 mm, Overall Length: 100 mm
MI ITEM #04427901
MFR #CSW28-100-2Z-A-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$400.53/each(List $480.64)

Overview

Mfr description
CSW28-100-2Z-A-T, 4 RLR SLIDER, SHIELDED
  • Call your local Motion Industries Branch for quote

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Compact Rail
  • Nominal Diameter
    28 mm
  • Overall Length
    100 mm
  • Dynamic Load Capacity
    4260 N
  • Radial Static Load Capacity
    2170 N
  • Axial Static Load Capacity
    750 N
  • Speed
    5 m/s
  • Moment Capacity
    11.5 N-m, 21.7 N-m, 27.2 N-m, 81.7 N-m
  • Acceleration
    15 m/s²
  • Package Quantity
    1
  • Operating Temperature
    -20°C/+120 °C
  • Weight
    0.429 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text