Motion
CSW28-100-2Z-A-T

ROLLON CORP
CSW28-100-2Z-A-T

Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 28 mm, Overall Length: 100 mm
MI ITEM #04427916
MFR #CSW28-100-2Z-A-T
List Price$480.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW28-100-2Z-A-T

Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 28 mm, Overall Length: 100 mm
MI ITEM #04427916
MFR #CSW28-100-2Z-A-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$480.64/each for your price

Overview

Mfr description
CSW28-100-2Z-B-U, 4 RLR SLIDER, SHIELDED
  • Constructed with zinc-plated steel body and sturdy wipers (optional) made of polyamide
  • Available for all sizes
  • Depending on the load requirement, slider is configurable with up to six rollers
  • Seals are rubber splash-proof (RS) plastic or steel cover disc (Z)
  • Wipers are made of sturdy polyamide and keep the raceways free of contamination and thus ensure a longer service life
  • Manufacturer: Rollon Corporation (Timken)

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Compact Rail
  • Nominal Diameter
    28 mm
  • Overall Length
    100 mm
  • Dynamic Load Capacity
    4260 N
  • Radial Static Load Capacity
    2170 N
  • Axial Static Load Capacity
    750 N
  • Series
    CSW
  • Speed
    5 m/s
  • Acceleration
    15 m/s²
  • Package Quantity
    1
  • Operating Temperature
    -20°C/+120°C
  • Weight
    0.429 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text