Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandage - Any Body Part, Elastic, 6 yd
MI ITEM #04427923
MFR #93062

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93062 BANDAGE 6" TAN E/C SHUR-BAND

Specifications

  • Body Part Application
    Any Body Part
  • Length
    6 yd
  • Material
    Elastic
  • Water Resistance
    Non-Water Resistant
  • Adhesiveness
    Non-Adhesive
  • Package Quantity
    10
  • Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text