Motion
920L
Fasguard Multitask® General Purpose Work Gloves - L or Size 9, Split Cowhide Leather - Premium Grade, Premium Grade, Unlined, Color Black
MI ITEM #04427929
MFR #920L
Price$8.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® General Purpose Work Gloves - L or Size 9, Split Cowhide Leather - Premium Grade, Premium Grade, Unlined, Color Black
MI ITEM #04427929
MFR #920L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.40/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Type
    Hook & Loop
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Split Cowhide Leather - Premium Grade
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Mechanics Gloves
  • Protection Type
    General Protection
  • Series
    MCR Safety Mechanics
  • Thumb Style
    Wing

Overview

Mfr description
920L MULTI-TASK BROWN ECONOMY LEATHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought