Motion
BK55QT
7819-0156 Sheave - 4L, 5L Belt Section, 1 Groove, 4-1/2 (4L) in, 4.9 (5L) in Pitch Dia., 5.25 in O.D., Split Taper Bushed, QT Series Bushing, Cast Iron Material
MI ITEM #04427940
MFR #BK55QT
List Price$123.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7819-0156 Sheave - 4L, 5L Belt Section, 1 Groove, 4-1/2 (4L) in, 4.9 (5L) in Pitch Dia., 5.25 in O.D., Split Taper Bushed, QT Series Bushing, Cast Iron Material
MI ITEM #04427940
MFR #BK55QT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.47/each for your price

Overview

Mfr description
BK55QT SHEAVE 7819-0156

Specifications

  • Belt Section Size
    4L, 5L
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    QT
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Bushing Bore Range
    1/2 to 1-1/2 in
  • Pitch Diameter
    4-1/2 (4L) in, 4.9 (5L) in
  • Pulley Construction
    Webbed
  • Manufacturer Catalog Number
    7819-0156
  • Manufacturer Upc Number
    770075429531
  • UPC_NO
    770075429531
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text