Motion
RS4080A20
RS4080A20
MI ITEM #04427974
MFR #RS4080A20
List Price$1,679.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RS4080A20
MI ITEM #04427974
MFR #RS4080A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,679.64/each for your price

Overview

Mfr description
RS4080A20 SCREW 2000MM

Specifications

  • Overall Height
    2000 MM
  • Overall Length
    40 MM
  • Overall Width
    40 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176518072
  • UPC_NO
    029176518072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text