Motion
7000121851 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 840411,

3M
7000121851 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 840411,

Quick Change Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #04428217
MFR #7000121851 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 840411,
Your Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121851 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 840411,

Quick Change Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #04428217
MFR #7000121851 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND GP DISC, 840411,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.35/each(List $5.00)

Overview

Mfr description
7000121851 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on most metals
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Tough nylon web cleans and deburrs without tearing but leaves a professional finish
  • Open web is flexible and pliable, so it will not gouge the substrate and sustains part geometry
  • Open web is load resistant, limiting buildup of debris and prolonging service life
  • Maroon

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Max Rpm
    8000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00051115331152
  • UPC_NO
    00051115331152
  • Attachment Method
    TS
  • Mounting Type
    TS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text