Motion
ZLP10121
Pleated Panel Filter - 10 x 12 x 1 in, MERV: 8, Synthetic Material
MI ITEM #04428325
MFR #ZLP10121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 10 x 12 x 1 in, MERV: 8, Synthetic Material
MI ITEM #04428325
MFR #ZLP10121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZLP10X12X1 PLEATED FILTER

Specifications

  • Filter Size
    10 x 12 x 1 in
  • MERV
    8
  • Filter Material
    Synthetic
  • Max Operating Temperature
    +180 °F
  • Frame Material
    Beverage Board
  • Rated Air Velocity
    300 ft/min
  • Rated Initial Resistance
    0.21 in wg
  • Recommended Final Resistance
    1 in wg
  • Pleats per Foot
    14
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text