Overview
Mfr description
W348B COMBO WRENCH
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- Head AngleStraight
- Body MaterialAlloy Steel
- Wrench TypeNon-Ratcheting
- Finish CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data