Motion
48-GC5412-02 IDL*45 P/A ST EQ F/S

REXNORD INC
48-GC5412-02 IDL*45 P/A ST EQ F/S

10508761 / 48-GC5412-02 IDL 45 P/A ST EQ F/S
Mi Item #04428466
MFR #48-GC5412-02 IDL*45 P/A ST EQ F/S
Price$6,599.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5412-02 IDL*45 P/A ST EQ F/S

10508761 / 48-GC5412-02 IDL 45 P/A ST EQ F/S
Mi Item #04428466
MFR #48-GC5412-02 IDL*45 P/A ST EQ F/S

Mfr description
48-GC5412-02 IDL 45 P/A STL EQ F/S
  • Idl*45 P/A Stl Eq Factory Sealed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,599.57/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    41-7/8 in
  • Overall Width
    59 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    17 in
  • Weight
    183.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210805258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)