Motion
60DXCL
60DXCL
Mi Item #04428491
MFR #60DXCL
Price$19.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60DXCL
Mi Item #04428491
MFR #60DXCL

Mfr description
60 D-XCEEDER S/C CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.97/each

Specifications

Dimensions

  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.225 in
  • Weight
    0.07 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)