Specifications
Dimensions
- Drill Bit Size1/8 in
- Flute Length1/2 in
- Overall Length1-1/2 in
Details
- Coolant DeliveryExternal
- Finish CoatingBright
- MaterialCarbide
- Point Angle118 °
- Series5377
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)