Motion
MT1250449
MT1250449
Mi Item #04428624
MFR #MT1250449
Price$30.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1250449
Mi Item #04428624
MFR #MT1250449

Mfr description
50449 3/16 CARBIDE SPADE DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.85/each

Specifications

Dimensions

  • Drill Bit Size
    3/16 in
  • Flute Length
    11/16 in
  • Overall Length
    2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    118 °
  • Series
    5377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)