Motion
PU 9096 PL
Terostat Adhesive - Ceramic, Glass Compatible, 310 ml Package, 24 hr Cure Time, Black color
MI ITEM #04428712
MFR #PU 9096 PL
Price$136.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Terostat Adhesive - Ceramic, Glass Compatible, 310 ml Package, 24 hr Cure Time, Black color
MI ITEM #04428712
MFR #PU 9096 PL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.57/each

Specifications

Dimensions

  • Package Size
    310 ml
  • Shear Strength
    2 MPa

Details

  • Color
    Black
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Operating Temperature Range
    -40 to +90 °C
  • Package Type
    Cartridge
  • UPC_NO
    079340000407

Overview

Mfr description
1377641 TEROSON 9096PL CR310ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought